Shop All Lever Chain Hoists
Jet
Lever Chain Hoist, 6.3 ton Load Capacity, 10 ft Hoist Lift
Mfr # JLH-630-10
Zoro # G1959960
product price: $1,377.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,377.99
Free 30-Day Returns
Key Features
- Load Capacity 6.3 ton
- Hoist Lift 10 ft
Product Information
- Brand Jet
- MFR # JLH-630-10
- Zoro # G1959960
- UPC # 731325407297
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 6.3 ton |
Hoist Lift | 10 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 20 ft L, 26,000 lb. Load Lmt (SF1620G10DOSA)
- J.W. WINCO JW Winco GN1804.1-M25X1.5 Spanner Locknut (1804.1-M25X1.5)
- ZORO SELECT Dock Bumper, 10x4-1/2x32 In., Rubber (26W570)
- DAYTON Sling, Wire Rope 12 ft. (1DNE7)
- JET Mini-Puller, 500 lb. Load Capacity, 10 ft Hoist Lift (JLP-025A-10)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 20 ft Hoist Lift (JLP-300A-20)
- JET Mini-Puller, 500 lb. Load Capacity, 15 ft Hoist Lift (JLP-025A-15)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 20 ft Hoist Lift (JLP-075A-20)
- JET Lever Chain Hoist, 3.2 ton Load Capacity, 5 ft Hoist Lift (JLH-320-5PSH)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft Hoist Lift (JLP-150A-10)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (29XP52)
- Jet Lifting Equipment