Shop All Lever Chain Hoists
Jet
Lever Chain Hoist, 1.6 ton Load Capacity, 20 ft Hoist Lift
Mfr # JLH-160-20
Zoro # G1959577
product price: $590.58
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$590.58
Free 30-Day Returns
Key Features
- Load Capacity 1.6 ton
- Hoist Lift 20 ft
Product Information
- Brand Jet
- MFR # JLH-160-20
- Zoro # G1959577
- UPC # 731325452518
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 1.6 ton |
Hoist Lift | 20 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDAGE SOURCE 28766 Rope 1/4X1200 Manila (MTF04-N)
- LIFT-ALL Chain Sling, G80, Aly Stl, 14 ft L (30008)
- TIE 4 SAFE 2" x 36" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK4 (RT41A-36M18-BU-C-4)
- ZORO SELECT General Purpose Dolly, 220 lb. (10Z905)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft Hoist Lift (JLP-150A-5SH)
- JET Lever Chain Hoist, 3.2 ton Load Capacity, 5 ft Hoist Lift (JLH-320-5PSH)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 20 ft Hoist Lift (JLP-075A-20)
- JET Lever Chain Hoist, 2000 lb. Load Capacity, 15 ft Hoist Lift (JLH-100-15)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft Hoist Lift (JLP-150A-10)
- JET Mini-Puller, 1000 lb. Load Capacity, 5 ft Hoist Lift (JLP-050A-5)
- MILWAUKEE TOOL 1-Ton Electric 10 Ft. Lift Height Chain Hoist (9565)
- Jet Hoists