Shop All Lathes
Jet
Lathe, 230 Volts, 3 HP, 60 Hz, 1 Phase
Mfr # GH-1440-1
Zoro # G3346012
product price: $14,999.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$14,999.00
Free 30-Day Returns
Key Features
- Primary Application Metal Turning
- Motor HP 3
- Phase Single
- Voltage 230/460V AC
- Frequency 60 Hz
Product Information
Dimensions
Overall Length | 74 51/64 in |
Bed Width (In.) | 10-1/2 |
Overall Height | 74 51/64 in |
Gap Length (In.) | 9-3/8 |
Overall Width | 30 in |
Spindle Dia. | 1 3/4 in |
Gap Length | 9 3/8 in |
Bed Width | 9 3/8 in |
Description
Lathe, Distance Between Centers 40 in, Voltage 230/460V AC, Horsepower 3 hp, Min. Spindle Speed 40 RPM, Application Metal Turning, Overall Height 74 51/64 in, Overall Length 74 51/64 in, Overall Width 30 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT5, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Arch Punch, 1-1/8 in. Tip, 1-29/32 in. L (1271N)
- MELIN TOOL CO End Mill, Hss, GP, Square, 11/16" x 1-5/8, Number of Flutes: 3 (E-1622)
- PORTER-CABLE 7-1/2 Amp Variable Speed Reciprocating Saw (PCE360)
- TEKTON 1/2 Inch Drive x 36 mm 6-Point Impact Socket (SID22136)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers (53UH16)
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers (53UH17)
- Jet Finishing Tools