Shop All Engine Stands
Jet
Lathe, 1 Motor HP, 60 Hz, Variable Speed
Mfr # JWL-1440VS
Zoro # G3345428
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,799.99
Free 30-Day Returns
Key Features
- Features Sliding Headstock Pivots 360 Degrees with 7 Positive Locking Positions (0 Degrees , 30 Degrees , 60 Degrees , 90 Degrees , 120 Degrees , 180 Degrees , 270 Degrees ) for Maximum Variability and Optimal User Comfort, Variable Speed from 400 to 3000 RPM, Positive Locking Tool Rest with Redesigned Clamping, Optional Extension Bed Takes the Capacity to 60 in Between Centers, Acme Thread in Tailstock
- Includes Faceplate, Knockout Rod, Live Cone Center, Spur Center, Tool Rest
- Overall Length 56 in
- Number of Threads (mm) 0
- Spindle Speed (RPM) 400 to 3000
Product Information
- Brand Jet
- MFR # JWL-1440VS
- Zoro # G3345428
- UPC # 731325342154
- Country of Origin Taiwan, Province of China
- Category Engine Stands
Dimensions
Overall Length | 56 in |
Overall Width | 21 in |
Overall Height | 21 19/32 in |
Bed Width (In.) | 8 |
Bed Width | 9 3/8 in |
Description
Lathe, Distance Between Centers 15 1/2 in, Voltage 230/460V AC, Horsepower 1 hp, Min. Spindle Speed 500 RPM, Application Wood Turning, Overall Height 21 19/32 in, Overall Length 56 in, Overall Width 21 in, Max. Spindle Speed 3,975 RPM, Tailstock Taper MT2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE RING COMP 7" - 10" (LI21500)
- PLASTI DIP 14.5 Oz Yellow (11602-6)
- 3M RUBBING COMPOUND QT (3M5954)
- BELL Anti-Theft Fasteners, Chrome, PK2 (45915-8)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- OTC Engine Crane Folding 4000Lb (2004)
- OTC Engine Support Bar, Steel, 700 lb. (1725)
- VESTIL Mobile Floor Crane, CounterBalance, 2000Lb (CBFC-2000)
- AMERICAN FORGE & FOUNDRY Engine Crane, Load Capacity 3 ton, Steel (3584)
- Jet Engine Stands