Shop All Engine Stands
Jet
Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed
Mfr # JWL-1640EVS
Zoro # G3345507
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,999.99
Free 30-Day Returns
Key Features
- Overall Length 57 in
- Hz 60
- Overall Height 28 in
- Features Extended Spindle Nose Houses Dual Headstock Spindle Bearings, Headstock Slides and Rotates for Maximum Versatility, Non-Marring, Positive Locking Wedge System to Securely Hold Tool Post, Tailstock Quill Locking Mechanism Incorporates An Anti-Rotation Key, Tailstock Threads are Smooth and have Durable Movements
- Includes Faceplate, Knockout Rod, Live Center, Live Cone Center, Spur Center
Product Information
- Brand Jet
- MFR # JWL-1640EVS
- Zoro # G3345507
- UPC # 731325455502
- Country of Origin Taiwan, Province of China
- Category Engine Stands
Dimensions
Overall Length | 57 in |
Overall Height | 28 in |
Overall Width | 31 in |
Bed Width (In.) | 7 |
Bed Width | 9 3/8 in |
Description
Lathe, Distance Between Centers 15 1/2 in, Voltage 115V AC, Horsepower 1 1/2 hp, Min. Spindle Speed 500 RPM, Application Wood Turning, Overall Height 28 in, Overall Length 57 in, Overall Width 31 in, Max. Spindle Speed 3,975 RPM, Tailstock Taper MT2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Swivel Valve, 3-1/8 in. L, 0 to 200 psi (WH-300-J-650C)
- ILC Replacement for ONAN 191-1052 STARTER (191-1052 STARTER)
- A & I PRODUCTS Flange Half, Bearing; Re-Lubricatable 3 Bolt W/ Zerk 4" x4" x1" (A-F3Z72-I)
- PARKER Male Run Tee, 1/2 in. Tube Sz, 2.74 in. L (371PTC-8-8)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- OEMTOOLS 1 Ton Folding Engine Stand (24834)
- SUNEX 1 Ton Engine Stand (8400)
- OTC Underhoist Auxiliary Support Stand (UH15)
- WESTWARD Crane, Mobile (3ZC71)
- Jet Engine Stands