Shop All Engine Stands
Jet
Jsg-6Dc-Cs, Closed Stand Only For 6In. X
Mfr # 708598
Zoro # G0959948
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Miter Gauge Assembly. Workstop Assembly. Lock Knobs. 12 in Abrasvie Disc. 6X48 in Abrasive Belt.
- Features Two precision-ground cast iron tables have positive stops at 90 Degrees and 45 Degrees for sanding flat pieces or mitered angles; allows belt sander to be used vertically, horizontally or anywhere in-between. Exclusive dual thumbscrew belt tracking adjustment locks to keep belt on track during use. Graphite covered steel platen runs cooler increasing machine and belt life. Specially designed belt guard allows full use of the 6 in belt width and lengthDrive drum is rubber-coated for a better grip on the sanding belt resulting in less slippage. Tracking adjustment knob with quick-lock handle keeps belt on track during use. Quick-release belt tension lever makes belt changes fast and easy. Quick-lock dust cover allows fast disc changes. Single 4 in dust port on the back of the base collects dust effectively from both the belt and disc. Powerful 1-1/2HP motor easily handles the toughest sanding operations. Built-in handles for easier portability. One-piece formed steel heavy-duty closed stand with built-in casters provides solid support and portabilityIntegrated locking wheels for easy mobility.
- Overall Length 35 in
- Application Turning
- Sound Level 88 dB
Product Information
- Brand Jet
- MFR # 708598
- Zoro # G0959948
- UPC # 662755199905
- Country of Origin Taiwan, Province of China
- Category Engine Stands
Dimensions
Overall Length | 35 in |
Overall Width | 40 in |
Overall Height | 18 in |
Details
Item | Lathe |
Includes | Miter Gauge Assembly. Workstop Assembly. Lock Knobs. 12 in Abrasvie Disc. 6X48 in Abrasive Belt. |
Features | Two precision-ground cast iron tables have positive stops at 90 Degrees and 45 Degrees for sanding flat pieces or mitered angles; allows belt sander to be used vertically, horizontally or anywhere in-between. Exclusive dual thumbscrew belt tracking adjustment locks to keep belt on track during use. Graphite covered steel platen runs cooler increasing machine and belt life. Specially designed belt guard allows full use of the 6 in belt width and lengthDrive drum is rubber-coated for a better grip on the sanding belt resulting in less slippage. Tracking adjustment knob with quick-lock handle keeps belt on track during use. Quick-release belt tension lever makes belt changes fast and easy. Quick-lock dust cover allows fast disc changes. Single 4 in dust port on the back of the base collects dust effectively from both the belt and disc. Powerful 1-1/2HP motor easily handles the toughest sanding operations. Built-in handles for easier portability. One-piece formed steel heavy-duty closed stand with built-in casters provides solid support and portabilityIntegrated locking wheels for easy mobility. |
Application | Turning |
Sound Level | 88 dB |
Description
Lathe, Application Turning, Overall Height 18 in, Overall Length 35 in, Overall Width 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER TEAM OIL, HYDRAULIC, 1 GAL, BIODEGRADABLE (9645)
- FIELD TUFF 3.5 Tons Farm Jack 42.2" Max. Lifting H., 6.1" Min. Lifting H (FTF-48FJSB)
- SKF Grease Seals, 7512 (7512)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3123)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- SUNEX Folding Engine Stand, 1 tons (8400)
- BOSCH Engine Stand 2000 Lb Motor-Rot (1735B)
- PERFORM TOOL 750 Lb. Rolling Engine Stand (PTL-W41037)
- Jet Automotive Lifts & Stands