Shop All Jointers & Planers
Jet
Jointer Kit, 1 HP, 1/2 In
Mfr # 708457DXK
Zoro # G9878942
product price: $1,399.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,399.99
Free 30-Day Returns
Key Features
- Jointing Capacity (In.) 6.0625 in
- Depth of Cut (In.) 1/2 in
- Tool Weight 237 lb
- Rabbeting Capacity (In.) 1/2 in
- Voltage 115V
Product Information
- Brand Jet
- MFR # 708457DXK
- Zoro # G9878942
- UPC # 662755519703
- Country of Origin China
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 1/2 in |
Overall Width (In.) | 22 in |
Overall Height (In.) | 37 1/2 in |
Table Length (In.) | 56 in |
Table Width (In.) | 7 3/8 in |
Overall Length (In.) | 56 in |
Overall Depth | 56 in |
Overall Width | 22 in |
Overall Height | 37 1/2 in |
Fence Height | 3 7/8 in |
Blade Width | 3/4 in |
Dust Port Diameter | 4 in |
Table Length | 56 in |
Blade Length | 6 1/16 in |
Table Width | 7 3/8 in |
Depth of Cut | 1/2 in |
Fence Length | 32 3/4 in |
Description
Jointer Kit, Jointer Type Floor Standing, Power Source Corded, Voltage 115V, Phase Single-Phase, Current 6.5 A, Horsepower 1 hp, Jointing Capacity 6 in, Depth of Cut 1/2 in, Cutter Speed 6,000 RPM, Cutter Type Straight Blade, Table Length 56 in, Table Width 7 3/8 in, Kit Contents Bare Tool, Includes Dust Collection Port, Tool Weight 237 lb, Blade Length 6 1/16 in, Blade Thickness 1/16 in, Blade Width 3/4 in, Dust Port Diameter 4 in, Fence Height 3 7/8 in, Fence Length 32 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Damaged Screw Remover, No.0 Spin It Out (82683)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.156In (A-100)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth 1/2" Drive 18" Ratchet, 18" L, Chrome (48-22-9050)
- NANUK CASES Case with Foam, Black, 968S-010BK-0A0 (968S-010BK-0A0)
- JET Planer, Cast Iron, 5000 rpm, 5 HP (708544)
- JET Helical Style Bench Top Planer, JWP-13BT (JWP-13BT)
- JET Helical Cutterhead Planer, JWP-15BHH, 15 (JWP-15BHH)
- JET Helical Head Benchtop Jointer (718600)
- JET Bench Oscillating Sander, 7.5 A (708404)
- JET Deluxe Jointer, 1HP 1PH 115/230V, (708466DXK)
- Jet Finishing Tools