Shop All Electric Polishers And Buffers
Jet
JET 12 in Single Speed Industrial Buffer
Mfr # 578412
Zoro # G4319210
product price: $1,359.00
/ea
Free Shipping & Returns
$1,359.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 230V
- Switch Type Paddle Switch
- Tool Weight 86 lb
- Includes (1) Buffing machine, (1) Operating instructions & parts manual, (1) Pro, (1) Spacer kit (contains 3 spacers for IBG-8SSB and IBG-10SSB, (2) Arbor nuts (1 left-hand, (2) Buffing wheels (IBG-8SSB only), (4) Flanges, (4) spacers for IBG-12SSB), 1 right-hand)
- Features Heavy Retainer Plates and Massive Lock Nuts, Oversized Motor Shafts
Product Information
- Brand Jet
- MFR # 578412
- Zoro # G4319210
- UPC # 731325808063
- Country of Origin Taiwan, Province of China
- Category Electric Polishers And Buffers
Dimensions
Overall Height | 11-7/8" |
Overall Length | 35-7/8" |
Arbor Size | 1 1/4 in |
For Max. Wheel Dia. | 12 in |
Overall Width | 9-11/16" |
Details
Item | Bench Buffers |
Voltage | 230V |
Switch Type | Paddle Switch |
Tool Weight | 86 lb |
Includes | (1) Buffing machine, (1) Operating instructions & parts manual, (1) Pro, (1) Spacer kit (contains 3 spacers for IBG-8SSB and IBG-10SSB, (2) Arbor nuts (1 left-hand, (2) Buffing wheels (IBG-8SSB only), (4) Flanges, (4) spacers for IBG-12SSB), 1 right-hand) |
Features | Heavy Retainer Plates and Massive Lock Nuts, Oversized Motor Shafts |
Base Material | Cast Iron |
Application | Buffing and grinding |
Phase | 1 |
Motor Type | Induction, capacitor start, centrifugal switch |
Dust Management | No |
Horsepower | 2 hp |
Max. Motor Speed | 1,800 RPM |
Current | 12A |
Endshield Material | Aluminum |
Sound Level | 75 dB at 3 ft. |
Model Number | 578412 |
Lights Included | No |
Power Source | AC Power Outlet |
Description
Bench Buffers, Horsepower 2 hp, For Max. Wheel Dia. 12 in, Overall Length 35-7/8 In., Overall Width 9-11/16 In., Dust Management No, Tool Weight 86 lb, Application Buffing and grinding, Arbor Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-162-A)
- GEARWRENCH 9/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86432)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600G)
- KIPP Adjustable Handle, Size: 3 3/8-16X50, Entirely Stainless Steel, Electropolished (K0124.3A4X50)
- JET JET 10 in Single Speed Industrial Buffer (578410)
- JET JET 8 in Single Speed Industrial Buffer (577408)
- HARDIN 3/8" Diamond Profile Wheel, WP800-220 4" Var Speed Polisher & 8 pc 4" Diamond Polishing Pad Set (38BWVPOLSET220)
- HARDIN Variable Speed 700-3000 RPM, 800 Watt, Wet Grinder with Under Hung Water Feed VSP5 (HWVGRIN) (VSP5)
- AUTO SPA 10 In. 3600 rpm Polisher (94001AS)
- KEYSCO TOOLS Bonnet Cleaning Tool, 4 In. L, Steel (77341)
- HARDIN 4 Inch 220V Variable Speed Wet Polisher and Grinder and 8 pc 5 Inch Diamond Polishing Pad Set (WV5GRIN220)
- Jet Electric Polishers And Buffers