Shop All Air Drills
Jet
JCT-5670 1/2 Industrial Drill 1,200 RPM 90 PSI
Mfr # 550670
Zoro # G608640933
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Pistol
Product Information
- Brand Jet
- MFR # 550670
- Zoro # G608640933
- UPC # 731325506549
- Country of Origin China
- Category Air Drills
Details
Item | Air Drills |
Handle Type | Pistol |
Description
JET Pneumatic Drills are a compact, heavy-duty industrial design, engineered for quality, durability and versatility. JET Pneumatic Drills feature an enclosed D-handle and a built in teaser throttle for improved grip and precise control. The included dead handle can be attached to either side of the tool for improved versatility Industrial gear train for high torque drilling applications Industrial Jacobs chuck transfers torque when needed Ergonomic D style handle with inside teasing trigger External mounted Zerk grease fittings feed lubricants to the industrial bearing design Industrial gear train for high torque drilling applications Industrial Jacobs chuck transfers torque when needed Ergonomic D style handle with inside teasing trigger External mounted Zerk grease fittings feed lubricants to the industrial bearing design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Square, Alum, Black, 12 In, Graduations 8ths (DWHT46032)
- K TOOL INTL Chr Spline Soc 3/8 Dr 10Mm (KTI-20710)
- PROTO 1/2 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J7421MT)
- PAHWA QTi Non Sparking, Non Magnetic Reversible Ratchet - 1/2" (RH-1004)
- JET Pneumatic R12 Reverse Angle Drill, 3/8In (JAT-630)
- JET Pneumatic R6 Reversible Air Drill 1/2In (JAT-601)
- JET Pneumatic R12 Composite Air Drill, 3/8In (JAT-620)
- JET Pneumatic R6 Reversible Air Drill, 3/8In (JAT-600)
- UNIVERSAL TOOL Aircraft Drill 300 Rpm (UT8898-3)
- ST LOUIS PNEUMATIC Low Speed Heavy Duty Die Grinder (SLP-83030)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785)
- Jet Air Drills