Shop All Air Cut-Off Tools
Jet
JAT-483, 1 Hp Indust 4" Ext Cut Offtool
Mfr # JAT-483
Zoro # G1659067
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14 5/8 in
- Power Source Air Powered
- Exhaust Location Rear
- Features Tapered Angle Gear Housing Allows Greater Visibility of Targeted Work area
- Duty Rating Medium Duty
Product Information
- Brand Jet
- MFR # JAT-483
- Zoro # G1659067
- UPC # 731325525823
- Country of Origin Taiwan, Province of China
- Category Air Cut-Off Tools
Dimensions
Overall Length | 14 5/8 in |
Details
Item | JAT-483,1 Hp Indust 4" Ext Cut Offtool |
Power Source | Air Powered |
Exhaust Location | Rear |
Features | Tapered Angle Gear Housing Allows Greater Visibility of Targeted Work area |
Duty Rating | Medium Duty |
Horsepower | 1 hp |
Air Consumption | 5 cfm |
Max. Speed | 14,000 RPM |
Air Pressure | 90 psi |
Description
JAT-483,1 Hp Indust 4 In. Ext Cut Offtool, Duty Rating Medium Duty, Horsepower 1 hp, Max. Speed 14,000 RPM, Exhaust Location Rear, Power Source Air Powered, Air Pressure 90 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bucket Boss Cable Bag in Brown, 69000 (69000)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A2)
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- JET Pneumatic R6 Cut-Off Tool (JAT-930)
- SUNEX ® Tools 3 in. Reversible Cut-Off Tool (SX6210)
- ST LOUIS PNEUMATIC Mini Die Grinder (SLP-83125)
- SPEEDAIRE Air Cut Off Tool, Industrial, 90 psi (45YY24)
- WOOD INDUSTRIES Eagle Professional Grade 3" Air Cut Off Tool EGA-510 (EGA-510)
- CHICAGO PNEUMATIC 2 Inch (50 mm) Air Angle Grinder, 0.2 HP / 150 W - 22000 RPM (CP7500DK)
- AIRCAT .5 Hp 3" Flex Head Cut-Off Tool (6530)
- Jet Air Cut-Off Tools