Shop All Electric Hand and Die Grinders
Jet
JAT-482, Indust Rt Angle Die Grinder R12
Mfr # JAT-482
Zoro # G1659082
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 3.2 lb
- Features Impact Resistant Composite Housings Reduce Tool Weight and User Fatigue
- Switch Type Lever
- Safety Features Safety Lock
- Number of Speed Settings Continuous
Product Information
- Brand Jet
- MFR # JAT-482
- Zoro # G1659082
- UPC # 731325525816
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Dimensions
Overall Length | 8 3/8 in |
Collet Size | 1/4 in |
Min. Hose Size | 3/8 in |
Details
Item | JAT-482,Indust Rt Angle Die Grinder R12 |
Tool Weight | 3.2 lb |
Features | Impact Resistant Composite Housings Reduce Tool Weight and User Fatigue |
Switch Type | Lever |
Safety Features | Safety Lock |
Number of Speed Settings | Continuous |
Vibration Level | 3.1 m/sq sec |
Accessory Free Tool Change | No |
Max. Speed | 12,000 RPM |
Air Consumption | 5 cfm |
Air Pressure | 90 psi |
Exhaust Location | Rear |
Horsepower | 1 hp |
Power Source | Air Powered |
Air Inlet | 1/4 in |
Application | Deburring; Polishing; Grinding; Surface Preparation |
Lock-Off Switch | Yes |
Grinder Orientation | Right Angle |
Duty | Heavy Duty |
Series | JAT |
Description
JAT-482,Indust Rt Angle Die Grinder R12, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Right Angle, Max. Speed 12,000 RPM, Air Inlet 1/4 in, Safety Features Safety Lock, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- LINK #6 HSS Se .150 X .250 Drill .242 Cbore 3/16 Shank 1-7/32 Oal (50-L2-181)
- MAKITA CXT 12.0 1/4" (WT04Z)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- JET 1/4 Straight Composite Die Grinder (JAT-414)
- JET 1/4 Straight Ext Composte Die Grinder (JAT-417)
- JET JAT-481, Indust Extend Die Grinder R12 (JAT-481)
- JET 1/4 115 Angle Composite Die Grinder (JAT-416)
- JET 1/4 90 Deg Ang Comp Die Grinder (JAT-418)
- VIKING Die Grinder, w/Drill Chuck, 1/4", 25,000rpm (VD5250J)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Slide, Lock-On (GD0800C)
- Jet Grinders & Accessories