Shop All Manual Chain Hoists
Jet
Hand Chain Hoist W/ 30ft Lift, 1-1/2Ton
Mfr # S90-150-30
Zoro # G4284701
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jet
- MFR # S90-150-30
- Zoro # G4284701
- UPC # 731325218909
- Country of Origin China
- Category Manual Chain Hoists
Details
Item | Hand Chain Hoist, 30ft Lift,1-1/2Ton |
Description
Hand Chain Hoist, 30ft Lift,1-1/2Ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E10B8D3C1P6)
- DAYTON Sling, Wire Rope, 4 ft. (1DNE8)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH55)
- TMI Strip Door Hardware, 4 ft., Steel (999-00075)
- JET Hand Chain Hoist With 15ft Lift, 2-Ton (S90-200-15)
- JET Hand Chain Hoist With 15ft Lift, 1/2-Ton (S90-050-15)
- JET Hand Chain Hoist With 15ft Lift, 5-Ton (S90-500-15)
- JET 1T Chn Hst 15Ft Lift (AL100-100-15)
- JET Hand Chain Hoist W/ 20ft Lift, 1-1/2Ton (S90-150-20)
- JET Hand Chain Hoist With 15ft Lift, 1-Ton (S90-100-15)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB005-10)
- Jet Hoists