Shop All Manual Chain Hoists
Jet
Hand Chain Hoist W/ 20ft Lift, 1-1/2Ton
Mfr # S90-150-20
Zoro # G4284710
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jet
- MFR # S90-150-20
- Zoro # G4284710
- UPC # 731325218893
- Country of Origin China
- Category Manual Chain Hoists
Details
Item | Hand Chain Hoist, 20ft Lift,1-1/2Ton |
Description
Hand Chain Hoist, 20ft Lift,1-1/2Ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDOCK Dock Leveler, Damper (Shock) (13-0144)
- CHECKERS Wheel Chock, 15" D, 6" H, 12", Black, PR (RC5515-P)
- COLSON Colson® 2 Series Wheel 5.00005.939 WS - 5 x 2 Polyurethane on Aluminum 1/2 Roller Bearing (5.00005.939 WS)
- ZORO SELECT Rigid Plate Caster, TPR, 3-1/2 in., 250 lb. (P12R-PRP035B-12)
- JET Hand Chain Hoist With 15ft Lift, 5-Ton (S90-500-15)
- JET Hand Chain Hoist W/ 15ft Lift, 1-1/2Ton (S90-150-15)
- JET Hand Chain Hoist With 10ft Lift, 1-Ton (S90-100-10)
- JET Hand Chain Hoist With 15ft Lift, 1/2-Ton (S90-050-15)
- JET Hand Chain Hoist With 10ft Lift, 2-Ton (S90-200-10)
- JET Hand Chain Hoist With 30ft Lift, 2-Ton (S90-200-30)
- VESTIL Eye Manual Trolley Push, 1K, cap (E-MT-1)
- Jet Lifting Equipment