Shop All Dust Collector Parts
Jet
Filter Collection Bag Kit DC-650
Mfr # 708642MF
Zoro # G4206511
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Height 74% @ 1 micron, 92% @ 3 micron, 98% @ 5 micron
- Overall Dia. 14 in
- Overall Height 23 in
Product Information
- Brand Jet
- MFR # 708642MF
- Zoro # G4206511
- UPC # 731325167634
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Dimensions
Filter Height | 74% @ 1 micron, 92% @ 3 micron, 98% @ 5 micron |
Overall Dia. | 14 in |
Overall Height | 23 in |
Details
Item | Wood Dust Collector Filter and Collector Bag Kit |
Description
Wood Dust Collector Filter and Collector Bag Kit, Filter Type Filter & Collector Bag Kit, Filter Height 74 Percent @ 1 micron, 92 Percent @ 3 micron, 98 Percent @ 5 micron, Overall Dia. 14 in, Overall Height 23 in, Compatible with Grainger Part Number 29YT78, 42W941, 43GK47, Compatible with Manufacturer Model Number 708642BK, 708642MK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025381)
- OSG Spiral Point Tap, Plug, 3 (1981605)
- TOMAHAWK POWER Throttle Control Assembly for Tomahawk Honda Concrete Power Screed 20 (TVSAH-THRTL)
- JET JW1043 The 4in Connector Sleeve in WW, Dust Collector Accessories (JW1043-JET)
- JET JW1015 The 4in Y Fitting in WW, Dust Collector Accessories (JW1015-JET)
- JET JW1142 4in Aluminum Blastgate for Dust Collectors (JW1142-JET)
- JET Filter Collection Bag Kit for (708636MF)
- JET JW1022 4in Hose Clamp, , WW, Dust Collector Accessories, JW1022 (JW1022-JET)
- JET JW1034 The 4in x 10ft Clear Hose in WW, Dust Collector Accessories (JW1034-JET)
- GUARDAIR Vacuum Hose, 10 ft. L, Hose 1-1/2" Dia. (2100A02NED)
- Jet Dust Collector Parts