Jet

Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Dust Collectors

Key Features

  • Type Canister
  • Max. Flow (CFM) 650 cfm
  • Operating Velocity Range (FPM) 6,300 fpm
  • Static Pressure Range (In.) 6.5
  • HP 1 hp
See all product information

Product Information

  • Brand Jet
  • MFR # DC-650CK
  • Zoro # G6304256
  • UPC #
    662755985492
  • Country of Origin Taiwan, Province of China
  • Category Dust Collectors

Dimensions

Hose Dia. (In.) 4 in
Cord Length 5 ft
Overall Width (In.) 14 in
Overall Height (In.) 61 in
Width (In.) 14 in
Overall Depth (In.) 27 in
Drum Dia. (In.) 14
Impeller Dia. (In.) 9-1/2
Depth (In.) 27 in
Height (In.) 61 in
Overall Height 61 in
Overall Width 14 in
Overall Length 27 in

Description

Wood Dust Collector, Air Flow - Maximum 650 cfm, Amperage 11.0 / 5.5 A, Frequency 60 Hz, HP 1 hp, Includes (5) Collector Bags, Arm, Canister Filter, Handle, Hardware Bag, Snap Ring, Overall Height 61 in, Overall Length 27 in, Overall Width 14 in, Phase Single, Power Cord Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.