Shop All Dust Collectors
Jet
Dust Collector, 2HP 1PH 230V, 30-Micron
Mfr # 710701K
Zoro # G1938139
product price: $749.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$749.99
Free 30-Day Returns
Key Features
- Sound Rating - Maximum 80 dBA
- Lower Collector Capacity 5.3 cu ft
- Number of Adaptor Inlets 2
- Dust Collector Type Single-Stage
- Lower Collector Type Bag
Product Information
- Brand Jet
- MFR # 710701K
- Zoro # G1938139
- UPC # 731325175332
- Country of Origin Taiwan, Province of China
- Category Dust Collectors
Dimensions
Main Inlet Diameter | 6 in |
Adaptor Inlet Diameter | 4 in |
Details
Item | Wood Dust Collector |
Sound Rating - Maximum | 80 dBA |
Lower Collector Capacity | 5.3 cu ft |
Number of Adaptor Inlets | 2 |
Dust Collector Type | Single-Stage |
Lower Collector Type | Bag |
Air Flow - Maximum | 1,200 cfm |
Filter Efficiency | 96% of 30 micron particles |
Description
Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Bag, Nameplate Voltage 230V AC, Air Flow - Maximum 1,200 cfm, Filter Efficiency 96 Percent of 30 micron particles, Main Inlet Diameter 6 in, Number of Adaptor Inlets 2, Adaptor Inlet Diameter 4 in, Lower Collector Type Bag, Lower Collector Capacity 5.3 cu ft, Sound Rating - Maximum 80 dBA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Sanding Block Assortment, 5Pc (AP-1)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- KO-KEN Socket set 8mm-19mm Flare Nut 150mm 6 pieces 3/8 Sq. Drive (RS3300FN/6)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6233)
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642BK)
- JET Dust Collector, 490 CFM Max Flow, 1 1/2 hp, 1 Phase (414700)
- JET Dust Collector, 2,097 cfm CFM Max Flow, 3/4 hp, Single Phase (IAFS-2400)
- JET Dust Collector, 1,963 CFM Max Flow, 3 hp, 1 Phase (717530K)
- JET Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (708659K)
- JET Dust Collector, 1,200 CFM Max Flow, 2 hp, 1 Phase (710702K)
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector 220V (DC2000)
- Jet Dust Collectors