Shop All Lathes
Jet
Cs-96, Closed Stand For Jsg-96
Mfr # 708597
Zoro # G0578999
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stand
- Features Large cast iron table has preset stops at 90 Degrees and 45 Degrees to let you use the belt sander vertically, horizontally or anywhere in between. Exclusive dual thumbscrew belt tracking adjustment locks to keep belt on track during useGraphite covered steel platen runs cooler increasing machine and belt life. Specially designed belt guard allows full use of the 6 in belt width and length. Drive drum is rubber-coated for a better grip on the sanding belt resulting in less slippage. Tracking adjustment knob with quick-lock handle keeps belt on track during use. Quick-release belt tension lever makes belt changes fast and easy. Quick-lock dust cover allows fast disc changesSingle 4 in dust port on the back of the base collects dust effectively from both the belt and disc. Powerful 3/4 HP motor easily handles the toughest sanding operations. Built-in handles for easier portabilityOne-piece formed steel heavy-duty closed stand provides additional support and additional storage for abrasives. Integrated locking wheels for easy mobility.
- Overall Width 57 in
- Overall Height 74 in
- Overall Length 42 in
Product Information
Dimensions
Overall Width | 57 in |
Overall Height | 74 in |
Overall Length | 42 in |
Details
Item | Lathe |
Includes | Stand |
Features | Large cast iron table has preset stops at 90 Degrees and 45 Degrees to let you use the belt sander vertically, horizontally or anywhere in between. Exclusive dual thumbscrew belt tracking adjustment locks to keep belt on track during useGraphite covered steel platen runs cooler increasing machine and belt life. Specially designed belt guard allows full use of the 6 in belt width and length. Drive drum is rubber-coated for a better grip on the sanding belt resulting in less slippage. Tracking adjustment knob with quick-lock handle keeps belt on track during use. Quick-release belt tension lever makes belt changes fast and easy. Quick-lock dust cover allows fast disc changesSingle 4 in dust port on the back of the base collects dust effectively from both the belt and disc. Powerful 3/4 HP motor easily handles the toughest sanding operations. Built-in handles for easier portabilityOne-piece formed steel heavy-duty closed stand provides additional support and additional storage for abrasives. Integrated locking wheels for easy mobility. |
Sound Level | 88 dB |
Application | Turning |
Description
Lathe, Application Turning, Overall Height 74 in, Overall Length 42 in, Overall Width 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2050M2)
- MITUTOYO Dial Indicator (1003T)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 9/16", 6Pt (KTI-41418)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle, 6" (KTI-19806)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Single Phase 40 in Distance Between Centers (321360A)
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase (719200)
- JET Afs-2000, 1700Cfm Air Filtration System, (708615)
- SHARP Lathe, 220/440V AC Volts, 7 1/2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (1640L)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- BAILEIGH INDUSTRIAL Lathes, 220V Volts, 2 HP HP, 1 Phase (PL-1340E-1.0)
- Jet Finishing Tools