Shop All Electric Sanders
Jet
Combo Wheel and Belt Grinder
Mfr # 578842
Zoro # G1897770
product price: $719.00
/ea
Free Shipping & Returns
$719.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Cord Length 72 in
- Phase Single-Phase
- Standards CSA
- Tool Weight 74 lb
Product Information
- Brand Jet
- MFR # 578842
- Zoro # G1897770
- UPC # 731325806861
- Country of Origin Taiwan, Province of China
- Category Electric Sanders
Dimensions
Cord Length | 72 in |
Tool Length | 23 1/2 in |
Min. Belt Width | 2 in |
Overall Width | 15 in, 26 3/4 in |
Belt Length | 48 in |
Belt Table Size | 3 in x 4 3/8 in |
Max. Belt Width | 2 in |
Disc Table Size | 5 7/8 in x 11 7/8 in |
Overall Height | 12 1/4 in, 25 7/8 in |
Dust Collection Port Size | 2 in |
Overall Length | 23 1/2 in |
Grinding Wheel Diameter | 9 in |
Tool Width | 26 3/4 in |
Disc Table Width | 5 7/8 in |
Belt Width | 2 in |
Disc Table Length | 11 7/8 in |
Maximum Disc Diameter | 9 in |
Belt Table Length | 4 3/8 in |
Tool Height | 25 7/8 in |
Belt Table Width | 3 in |
Description
Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Voltage 115 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Benchtop, Belt Speed 4,712 SFPM, Grinding Wheel Diameter 9 in, Grinding Wheel Speed 3,600 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Belt Length 48 in, Belt Orientation Horizontal, Vertical, Belt Table Length 4 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-5/8 (MHSTK42)
- KO-KEN Wheel Nut Socket 19mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-19)
- POWERBUILT Tie Rod Puller - 2Pc Press Screw (648692)
- JET Sander (JWDS-2550)
- JET Sander (JWDS-1020)
- JET Jwds-1632Osc Drum Sander W Stand (723525)
- BOSCH Corded Sander, 3.3 A, 5.1 lb (GEX33-5N)
- AIRCAT Electric Palm Sander / Polisher, 6700-DCE-5 (6700-DCE-5)
- DEWALT 20V MAX* XR(R) Brushless 5 in. Cordless Variable Speed Random Orbital Sander Kit (5.0 Ah Battery) (DCW210P1)
- MAKITA 1-1/8" x 21" Belt Sander (9031)
- Jet Sanders & Accessories