Shop All Chop Saws & Cut-Off Saws
Jet
Cold Saw, Cast Iron, 44/88rpm, 220V, 3-Phase
Mfr # 414214K
Zoro # G3463087
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$7,799.00
Free 30-Day Returns
Key Features
- Voltage 220V AC
- Blade Dia. 14 in
- HP 2 hp
- Corded/Cordless Corded
- No Load RPM 44/88
Product Information
- Brand Jet
- MFR # 414214K
- Zoro # G3463087
- UPC # 731325167528
- Country of Origin Korea, Republic of
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 1/4 in |
Blade Dia. - Metric | 350 mm |
Blade Dia. - English | 14 in |
Description
Cold Saw, Power Source Corded, Series J-FK350, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 350 mm, Blade Dia. - English 14 in, Blade Mounting Holes 2/11/63, Blade Speed 44 RPM, 88 RPM, Current 12 A, 24 A, Horsepower 2, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 4 1/2 in, Round Cut Capacity @ 45 Deg. 3 1/2 in, Square Cut Capacity @ 0 Deg. 4-5/16 sq in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-100938B)
- AMPG Uni-Caliper Kit 416SS USA (Z9020-SS)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 02 200 T BKA)
- VEGA Ball-End Hex, 9/64 in Bit x 3 in (175BP0964A)
- JET Cold Saw, Cast Iron, 13A, 440V, 3-Phase (414207K)
- JET Manual Coldsaw, 12 In. Dia. Blade (414227)
- JET Cold Saw, Cast Iron, 115V, 11 In Dia (414228)
- MORSE Chop Saw, 14 In. Blade, 1 In. Arbor (CSM14MB)
- EVOLUTION 7-1/4" 10 Amp Multi-Material Chop saw (RAGE4)
- FEIN Chop Saw, 14 in, 15A (MCCS14)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08714)
- Jet Chop Saws & Cut-Off Saws