Shop All Chop Saws & Cut-Off Saws
Jet
Cold Saw, Cast Iron, 440V, 3-Phase
Mfr # 414217K
Zoro # G3463069
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,799.00
Free 30-Day Returns
Key Features
- Voltage 440V AC
- Blade Dia. 13 3/4 in
- HP 2 hp
- Corded/Cordless Corded
- Corded/Banded Corded
Product Information
- Brand Jet
- MFR # 414217K
- Zoro # G3463069
- UPC # 731325167535
- Country of Origin Korea, Republic of
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 13 3/4 in |
Arbor Size | 1 1/4 in |
Blade Dia. - English | 14 in |
Blade Dia. - Metric | 350 mm |
Description
Cold Saw, Power Source Corded, Series J-FK350, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 350 mm, Blade Dia. - English 14 in, Blade Mounting Holes 2/11/63, Blade Speed 44 RPM, 88 RPM, Current 12 A, 24 A, Horsepower 2, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 4 1/2 in, Round Cut Capacity @ 45 Deg. 3 1/2 in, Square Cut Capacity @ 0 Deg. 4-5/16 sq in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 75 Pockets (1132)
- CRESCENT WISS 9-4/5" Offset Straight Aviation Snips (M8OS)
- GREY PNEUMATIC 1/2" Drive Metric, 9 pcs (1499UMH)
- SITEPRO Paint Can Holder W/ Pockets and Belt Loop (21-PC50P)
- JET Manual Coldsaw, 12 In. Dia. Blade (414227)
- JET Cold Saw, Cast Iron, 13A, 440V, 3-Phase (414207K)
- JET Cold Saw, Cast Iron, 115V, 11 In Dia (414228)
- CMT ITK Fine Cut Off Saw Blade, 10" dia (252.060.10)
- MILWAUKEE TOOL Compact Cut Off Tool Kit, 12.0V, Li-Ion (2522-21XC, 48-11-2460)
- FEIN 14 Metal Cutting Chop Saw (72905361120)
- STEELMAX Metal Cutting Chop Saw, 115V, 14" (SM-S-14-C)
- Jet Power Saws