Shop All Belt Sanders
Jet
Belt/Disc Sander, 3/4 HP, 6x48 Belt
Mfr # 708595
Zoro # G5761271
product price: $1,065.99
/ea
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 115 V
- Phase Single-Phase
- Features Drive Drum is Rubber-Coated, Exclusive Dual Thumbscrew Belt Tracking Adjustment, Graphite Covered Steel Platen, Quick-Lock Dust Cover, Single 4 in Dust Port on Back of the Base Collects Dust, Tracking Adjustment Knob with Quick-Lock Handle
- Hz 60
Product Information
- Brand Jet
- MFR # 708595
- Zoro # G5761271
- UPC # 662755249266
- Country of Origin Taiwan, Province of China
- Category Belt Sanders
Dimensions
Disc Table Size (In.) | 12 x 7-1/2 |
Overall Width (In.) | 31 in |
Belt Size (In.) | 6 x 48 |
Overall Height (In.) | 28 3/4 in |
Disc Dia. (In.) | 9 in |
Overall Depth (In.) | 16 in |
Dust Collection Port Size (In.) | 4 |
Tool Width | 31 in |
Table Working Width | 11 in |
Table Working Length | 5 1/2 in |
Belt Table Length | 11 in |
Disc Table Length | 12 in |
Maximum Disc Diameter | 9 in |
Grinding Wheel Diameter | 9 in |
Disc Table Width | 7 1/2 in |
Belt Length | 48 in |
Belt Width | 6 in |
Dust Collection Port Size | 4 in |
Tool Height | 28 3/4 in |
Belt Table Width | 5 1/2 in |
Description
Belt and Disc Sander, Product Type Belt and Disc Sander, Compatible Workpiece Material Wood, Voltage 115 V, Phase Single-Phase, Horsepower 0.8 hp, Mounting Location Benchtop, Belt Speed 2,258 SFPM, Grinding Wheel Diameter 9 in, Grinding Wheel Speed 1,725 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle 10 Degrees , Number of Speeds 1, Belt Length 48 in, Belt Orientation Horizontal, Vertical, Belt Table Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk Concentrate, Red, 3 Lb (PM103RED)
- KODIAK CUTTING TOOLS 3/16 Carbide Countersink Three Flute 82 Deg. (5419205)
- MARSHALLTOWN Hand Float, 1512 in L Blade, 3 in W Blade, Aluminum Blade, Curved Blade (MF380R/MF380)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #58 (.0420”/1.067MM), 12PK (45-11258)
- JET Sander, 6" x 48" Belt, 10" Disc (J-4201K)
- JET Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps (577004)
- JET Os-96, Open Stand For Jsg-96 Sander (708596)
- UNIVERSAL TOOL 1/8", 1/4" Or 1/2"-24" Belt Sander (UT8701)
- UNIVERSAL TOOL 1/2"-12" Belt Sander (UT8718)
- MILWAUKEE TOOL M18 FUEL 3 in. x 18 in. Belt Sander (Tool Only) (2832-20)
- 3M File Belt Sander, 33575, 457 mm (18 in), (33575)
- Jet Belt Sanders