Shop All Belt Sanders
Jet
Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps
Mfr # 577004
Zoro # G5529991
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 115 V
- Phase Single-Phase
- Hz 60
- Features Deluxe Miter Gauge Turns and Locks for Common Angles, 45 Degrees Both Left and Right, Heavy Duty Steel Base and Rubber Feet, Removable Platen
Product Information
- Brand Jet
- MFR # 577004
- Zoro # G5529991
- UPC # 662756093646
- Country of Origin Taiwan, Province of China
- Category Belt Sanders
Dimensions
Disc Table Size (In.) | 10-3/4 x 7-1/2 |
Overall Height (In.) | 20 in |
Overall Depth (In.) | 20 1/2 in |
Dust Collection Port Size (In.) | 1 1/2 in |
Belt Size (In.) | 2 x 42 |
Disc Dia. (In.) | 8 in |
Overall Width (In.) | 22 3/4 in |
Tool Length | 20 1/2 in |
Grinding Wheel Diameter | 8 in |
Dust Collection Port Size | 1 1/2 in |
Belt Table Length | 10 in |
Belt Table Width | 6 in |
Maximum Disc Diameter | 8 in |
Disc Table Length | 10 3/4 in |
Tool Height | 20 in |
Belt Width | 2 in |
Disc Table Width | 7 1/2 in |
Table Working Length | 6 in |
Table Working Width | 10 in |
Tool Width | 22 3/4 in |
Belt Length | 42 in |
Description
Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Voltage 115 V, Phase Single-Phase, Horsepower 0.8 hp, Mounting Location Benchtop, Belt Speed 3,100 SFPM, Grinding Wheel Diameter 8 in, Grinding Wheel Speed 3,450 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle 40 Degrees , Number of Speeds 1, Belt Length 42 in, Belt Table Length 10 in, Belt Table Width 6 in, Belt Width 2 in, Current 7 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2941600)
- FEIN Oscillating Blades, 3/8, 3-51/64In L, PK3 (63502184270)
- CHICAGO PNEUMATIC CUT OFF TOOL 2-7/8"20000RPM (CP861)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2336PP-200)
- JET Os-96, Open Stand For Jsg-96 Sander (708596)
- JET Belt/Disc Sander, 3/4 HP, 6x48 Belt (708595)
- JET Sander, 6" x 48" Belt, 10" Disc (J-4201K)
- CHICAGO PNEUMATIC SANDER 10MM 3/8"X13" BELT (CP9779)
- DYNABRADE Mini-NitroFile Abrasive Belt Tool Versatility Kit (MNF1K)
- METABO Cordless Belt Sander, 1811 SFPM (RB 18 LTX 60 BARE)
- 3M File Belt Sander, 33575, 457 mm (18 in), (33575)
- Jet Belt Sanders