Shop All Vertical & Horizontal Band Saws
Jet
Band Saw, 14" Round, 14 in Square, 115/230V AC V, 1 hp HP
Mfr # 414483
Zoro # G9816764
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,049.00
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Cutting Capacity Round 14"
- Cutting Capacity Square 14 in
- Voltage 115/230V AC
- HP 1 hp
Product Information
- Brand Jet
- MFR # 414483
- Zoro # G9816764
- UPC # 662755104701
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 114 in |
Table Dimensions | 20 in x 20 in |
Overall Depth | 34 in |
Min. Blade Width | 1/8 in |
Overall Width | 24 in |
Max. Blade Width | 1/2 in |
Overall Height | 68 1/2 in |
Blade Length | 114 in |
Throat Depth - Vertical | 13 1/2 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 14 in, Throat Depth - Vertical 13 1/2 in, Round Cutting Capacity - Horizontal 14 in, SFPM Range 82 to 330 SFPM, Miter Angle Range 12 Degrees Left to 15 Degrees Right, Number of Speed Settings 2, Material Application Metal, Blade Length 114 in, Max. Blade Width 1/2 in, Min. Blade Width 1/8 in, Cutting Capacity Square 14 in, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Tool-less Wheel Guard (123145-8)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short, 10 PK (18208)
- VEGA Torxalign 30 Power Bit x 2-3/4 (170T30W)
- KO-KEN Universal Socket 11mm 6 Point 36mm 1/4 Sq. Drive (2440M-11)
- JET Band Saw, 5" x 5-3/4" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (HVBS-56V)
- JET Band Saw, 9" x 16" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (414475)
- JET Band Saw, 13-1/2" Round, 230/460V AC V, 1 hp HP (414504C)
- JET Band Saw, 7-7/8" x 6" Rectangle, 7" Round, 7 in Square, 230V AC V, 1 hp HP (414464)
- JET Band Saw, 7-1/2" x 5" Rectangle, 5" Round, 5 in Square, 115V AC V, 0.5 hp HP (414453)
- JET Band Saw, 10" Round, 230/460V AC V, 3 hp HP (414477)
- DOALL Horizontal Structural Band Saw (400-S)
- Jet Vertical & Horizontal Band Saws