Shop All Vertical & Horizontal Band Saws
Jet
Band Saw, 12 in Square, 230/460V AC V
Mfr # HBS-1220DC
Zoro # G102203481
product price: $14,969.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$14,969.00
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Square 12 in
- Voltage 230/460V AC
- Max. Blade Length 155 1/2 in
- Power Source Corded
Product Information
- Brand Jet
- MFR # HBS-1220DC
- Zoro # G102203481
- UPC # 731325868647
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 155 1/2 in |
Overall Depth | 81 in |
Blade Length | 12 ft 11 1/2 in |
Overall Height | 54 1/2 in |
Throat Depth - Vertical | 12 in |
Cutting Height - Vertical | 12 in |
Max. Blade Width | 1/32 in |
Blade Wheel Diameter | 16 in |
Overall Width | 42 1/2 in |
Blade Wheels Dia. | 16 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 230/460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 12 in x 20 in, Throat Depth - Vertical 12 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 95 to 295 SFPM, Miter Angle Range 90 Degrees , Number of Speed Settings Variable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.128in (111212800)
- MAYHEW Chisel, 2-1/2in. Tip, 10-1/2in. L, Floor (12310)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 45mm (84856)
- CURRENT TOOLS 1-7/32" Piece Maker SS Stainless Steel Knock-Out Punch (1540)
- JET Band Saw, 13-1/2" Round, 230/460V AC V, 1 hp HP (414504C)
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP (708115K)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414559)
- JET Band Saw, 5" x 5-3/4" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (HVBS-56V)
- JET Band Saw, 8" x 11-1/4" Rectangle, 5" Round, 8 in Square, 115/230V AC V, 1 hp HP (413460)
- JET Band Saw, 6" x 14" Rectangle, 6" Round, 6 in Square, 115/230V AC V, 1 hp HP (414500)
- JET Band Saw, 10" x 17" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (MBS-1018-3)
- Jet Vertical & Horizontal Band Saws