Shop All Arbor Presses
This Product is Discontinued
Jet
Arbor Press, 2 Tons (Discontinued)
Mfr # 333620
Zoro # G5728152
Free Shipping & Returns
This Product is Discontinued
Key Features
- Force in Tons 2 ton
- Swing (In.) 11 3/8 in
- Max. Work Height (In.) 9 in
- Ram Hole Dia. x Depth (In.) 1/2 in
- Height (In.) 16 1/4 in
Product Information
- Brand Jet
- MFR # 333620
- Zoro # G5728152
- UPC # 662755887161
- Country of Origin China
- Category Arbor Presses
Dimensions
Max. Work Height (In.) | 9 in |
Ram Hole Dia. x Depth (In.) | 1/2 in |
Height (In.) | 16 1/4 in |
Ram Dimensions (In.) | 1-1/4 x 13 in |
Base Size (In.) | 6-3/8 x 17 in |
Details
Force in Tons | 2 ton |
Swing (In.) | 11 3/8 in |
Item | Arbor Press |
Description
Arbor Press, Force in Tons 2 ton, Swing (In.) 11 3/8 in, Max. Work Height (In.) 9 in, Ram Dimensions (In.) 1-1/4 x 13 in, Ram Hole Dia. x Depth (In.) 1/2 in, Height (In.) 16 1/4 in, Base Size (In.) 6-3/8 x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.