Shop All Arbor Presses
This Product is Discontinued
Jet
Arbor Press, 1 Ton (Discontinued)
Mfr # 333610
Zoro # G5719996
Free Shipping & Returns
This Product is Discontinued
Key Features
- Force in Tons 1 ton
- Swing (In.) 8 in
- Ram Dimensions (In.) 1 x 9-1/8 in
- Height (In.) 12 1/8 in
- Ram Hole Dia. x Depth (In.) 3/8 in
Product Information
- Brand Jet
- MFR # 333610
- Zoro # G5719996
- UPC # 662755692055
- Country of Origin China
- Category Arbor Presses
Dimensions
Ram Dimensions (In.) | 1 x 9-1/8 in |
Height (In.) | 12 1/8 in |
Ram Hole Dia. x Depth (In.) | 3/8 in |
Max. Work Height (In.) | 5 7/8 in |
Base Size (In.) | 5 x 10-3/4 in |
Details
Force in Tons | 1 ton |
Swing (In.) | 8 in |
Item | Arbor Press |
Description
If you're looking for a powerful tool that can handle large jobs, the JET 333610 Arbor Press is what you need. Whether you're a hobbyist or professional, it will help ensure that your projects go smoothly. The JET 333610 Arbor Press has a total force of 1 ton and height of 12 1/8 in.. It also has a ram dimensions of 1 x 9-1/8 and base size of 5 x 10-3/4 in.. With an 8 in. swing and 3/8" ram hole diameter and depth, this press is compatible with larger work pieces. If you want to get your job done right the first time around, equip yourself with the JET 333610 Arbor Press.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.