Shop All Air Grinders
Jet
Angle Angle Grinder, 1/4 in NPT Air Inlet, 12,000 rpm, 0.9 HP
Mfr # JAT-451
Zoro # G4287370
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Free Speed 12,000 rpm
- Grinder Type Angle
- HP 0.9 HP
- Min. Hose Size 3/8 in
Product Information
- Brand Jet
- MFR # JAT-451
- Zoro # G4287370
- UPC # 731325354195
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 9-3/8" |
Spindle Thread Size | 5/8"-11 |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Horsepower 0.9 hp, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Variable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 33/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04604)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-C)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- COUNCIL TOOL Pulaski Axe, Single Bit, Hickory, 36 In. (38PE136)
- JET Angle Angle Grinder, 1/4 in NPT Air Inlet, 12,000 rpm, 0.9 HP (JAT-450)
- JET Straight Pneumatic R6 Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 23,000 rpm, 1/2 HP (JAT-401)
- JET JAT-410, 1/8 Straight Pencil Die Grinder (505410)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm (JAT-403)
- JET Extended Pneumatic R6 Ext Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm, 1/2 HP (JAT-402)
- JET Angle Angle Grinder, 3/8 in NPT Female Air Inlet, 8,500 rpm, 1.3 HP (JAT-452)
- ASTRO PNEUMATIC DIE AIR GRINDER ANGLE 1/4" 90DEG (AOT20AH)
- Jet Air Grinders