Shop All Filter Bags
Jet
Afs-1B-Cf, Charcoal Filter For Afs-1000B
Mfr # 708734
Zoro # G1156471
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter MERV Rating MERV 11
- Overall Width 11 3/5 in
- Overall Length 23 1/2 in
- Filter Height 1-10 Micron
- Overall Height 1 3/10 in
Product Information
- Brand Jet
- MFR # 708734
- Zoro # G1156471
- UPC # 662755267857
- Country of Origin Taiwan, Province of China
- Category Filter Bags
Dimensions
Overall Width | 11 3/5 in |
Overall Length | 23 1/2 in |
Filter Height | 1-10 Micron |
Overall Height | 1 3/10 in |
Details
Item | Charcoal Filter |
Filter MERV Rating | MERV 11 |
Description
Charcoal Filter, Filter Type Charcoal Outer Filter, Filter Height 1-10 Micron, Filter MERV Rating MERV 11, Compatible with Grainger Part Number 42W822, 817FF0, Compatible with Manufacturer Model Number 708620B, 713000, Overall Height 1 3/10 in, Overall Length 23 1/2 in, Overall Width 11 3/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB3944BL Mini-Widespread Bathroom Faucet, Chrome/Brass (KB3944BL)
- NVENT CADDY Strut Clamp, 1-1/2 In.Tbe or 1-1/4In.Pipe (CCC0162)
- MR. SCRAPPY Air Switch w/Single Outlet with Chrome Button (20-MSAS-65)
- HYDRA-ZORB Insulation Coupling 1-5/8" OD x 1" Wall, 8-Series for Elastomeric (828162)
- JET Afs-2Of, Replacement Electrostatic Outer (708722)
- JET Afs-15If, Replacement Inner Filter For A (708726)
- JET Fb-1100, Replacement Filter Bag For Dc-1 (709562)
- JET 708695 Replacement 30 Micron Filter Bag for DC-650 (708695-JET)
- JET 708698 Replacement 30 Micron Filter Bag for DC-1100VX & DC-1200VX (708698-JET)
- JET Afs-2Esf, Washable Electrostatic Filter (708724)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 200m, PK10 (G1PE200-Q)
- Jet Filter Bags