Shop All Router Accessories
Jet
737007 Phenolic Inserts ZC, 6.4, 12.7, 30, 63.5mm
Mfr # 737007-JET
Zoro # G211822221
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jet
- MFR # 737007-JET
- Zoro # G211822221
- Country of Origin China
- Category Router Accessories
Description
Powermatic 737007 Phenolic Inserts ZC,6.4,12.7,30,63.5mmThe Phenolic Inserts for the Jet Router Table result in a more stable work surface when routing.The Phenolic construction results in a smoother surface for work pieces to slide across.The inserts come in 5 different sizes, Zero Clearance, 6.4 mm, 12.7 mm, 30 mm, and 63.5 mm.Features: Results in a more stable, supportive work surface when routingPhenolic construction allows for smoother operation as the work piece moves across the insertInserts included come in Zero clearance, 6.4 mm, 12.7 mm, 30 mm, and 63.5 mmSpecificationsHeight5.0000Length5.0000Weight0.6200Width5.0000
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
- OTC Rolling Head Pry Bar, 21" (7179)
- WESTWARD 3/8 in Drive Impact Socket 5/16 in Size 6 pt Standard Depth, Black Oxide (4LYJ6)
- SUPERCUT 93.5 L, 0.125 W, 0.025 Thick, Carbon Steel (435009)
- GERBER Needle Nose Magniplier, 7-1/2in Overall L (31-003597)
- BOSCH Wrench For Bosch Palm Routers (2609110438)
- MAJOR ROUTER TEMPLATE FOR HES 5000 X 501AL-CENTER HUNG (MJR-HIT-41HS4)
- BOSCH Plunge Base, 11" L x 9" W x 6" H (PR111)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/16 In (16Y596)
- BOSCH Palm Router Attachment (PR009)
- BIG HORN Brass Template Guide Lock Nut Replaces Porter Cable 42237 (19667)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y581)
- Jet Router Accessories