Shop All Air Guns
Jet
505412 JAT-412, 1/4in Industrial Gearless Die Grinder
Mfr # 505412-JET
Zoro # G811786404
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Jet 505412 JAT-412, 1/4in Industrial Gearless Die GrinderThe JAT-412 is powered by durable Kevlar rotor blades and gearless system which replaced the vulnerable beveled gearing system in a normal angled die grinder.Features: Direct drive replaces beveled gearing for extended lifeKevlar rotor vanes to extend life and reduce maintenanceAdvanced easy replease safety leverComes with two wrenches for easy accessory changesComposite handle for easy cleaning and comfort during extended useSpecificationsCollet Size In.1/4Horse Power HP0.5Free Speed RPM20,000Air Consumption CFM5.5Overall Length In.6.69Sound Pressure db A80Sound Power db A87Vibration Value m/s1/4less than or equal to2.5Air Inlet NPT/In.1/4Air Hose ID/In.3/8Height 1.8100Length 7.2500Weight 1.8500Width 4.8130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Box End Wrench, 5/16 x 3/8 in., 4-1/4 L (J1120)
- MAX Straight Finish Nailer, 16 ga. (NF565A/16)
- DE-STA-CO Toggle Clamp, Horiz, 2.56 In, 10.70 In (235-U)
- CLEVELAND Counterbore, 6.500" L, 0.500" dia., Bright (C91714)
- JET 505401 JAT-401, 1/4in Die Grinder (505401-JET)
- MILTON Adjustable Pocket Blow Gun, M Style, PK50 (115BK)
- MILTON Power Wand Air/Water Pressure Combo (MI171-NF01)
- COILHOSE PNEUMATICS Tamperproof Safety Blow Gun (600-ST)
- SPEEDAIRE Pistol Grip Air Gun (2TEH2)
- SPEEDAIRE Thumb Lever Air Gun Kit (22YK41)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug (B100H)
- Jet Air Guns