Shop All Air Guns
Jet
505403 JAT-403, 1/4in Right Angle Die Grinder
Mfr # 505403-JET
Zoro # G411786446
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
JET 505403 JAT-403, 1/4in Right Angle Die GrinderThe JAT-403is built small and compact to help you get into those tight spaces.Giving that itfts the quietest in itfts class, it wonftt hurt your ears once you get there.Features: Mini, compact body design is perfect for tight jobsRight-angle head design for reaching tight or angled grinding jobsSealed ball bearing design keeps out contaminants promoting smooth operationSafety throttle lock prevents accidental engagementVariable-speed throttle ramps up to maximum RPMBuilt-in Air regulator for precise speed controlRear facing exhaust Performace at 90 PSI. Air Inlet NPT 1/4in. Min Hose Size 3/8inSpecificationsCollet Size In.1/4Horse Power HP0.3Free Speed RPM22,000 Air Consumption CFM3Overall Length In.6-1/8Sound Pressure db A90Sound Power db A97Vibration Value m/s1/4 less than or equal to1.24 Air Inlet NPT/In.1/4 Air Hose ID/In.3/8 Height 2.0500 Length 7.7400 Weight 1.5200 Width 3.7800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U S CHEMICAL & PLASTICS SPREADERS 4" 5" 6" (BAG OF 1 EA) (US36039)
- 3M Collet Body 06571, 1/pk (06571)
- FRED V FOWLER CO Mag Base W/ Fine Adjust & Water Res Indicator (72-585-155)
- POSI LOCK Caged Jaw Puller, 1 t, 3 Jaw (102)
- JET 505401 JAT-401, 1/4in Die Grinder (505401-JET)
- PREVOST High Flow Model Blow Gun, w/OSHA Nozzle (EBG 07OSH)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (22YK55)
- COILHOSE PNEUMATICS Typhoon- 24 Extension With High-Volume(Std) Tip (EXT24CN-DPB)
- SPEEDAIRE Air Gun, Short Leaver, 3-1/4" Ext. Size (458J41)
- BRECO Thumb Lever Air Gun, 1/2" Extension (301403.3)
- SPEEDAIRE Thumb Lever Air Gun, 24" Extension (22YK54)
- Jet Air Guns & Accessories