Shop All Ducting Hoses
Jet
4In. X 20Ft Hose
Mfr # JW1032
Zoro # G0578789
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 ft
- Overall Dia. 4 in
Product Information
- Brand Jet
- MFR # JW1032
- Zoro # G0578789
- UPC # 662755122415
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Overall Length | 20 ft |
Overall Dia. | 4 in |
Details
Item | Wood Dust Collector Hose |
Description
Wood Dust Collector Hose, Product Type Hose, Compatible with Grainger Part Number 29YR50, 29YR96, 29YR97, 29YT23, 29YT78, 36VE28, 36VE29, 36VE30, 42W940, 42W941, 43GK47, 45PD07, 48RJ32, 48RJ33, 48RJ34, 52HR87, 52HR88, Overall Dia. 4 in, Overall Length 20 ft, Overall Depth Not Applicable, Overall Width Not Applicable, Drum Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME STANDING PILOT MILLIVOLT GAS VALVE, STAND (VS820A1047)
- ALL-FILTERS 16X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16302.8 4PK)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 19 3/4 in W. (KCQ08A10)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FB30X30_4)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. (2001-1000-1050)
- HI-TECH DURAVENT Blower Hose with Cuffs, 18 in.ID, Neoprene (0615-1800-0565)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8391080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331025025)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. (2033-0400-2025)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Poly (1104-0500-0001)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901100025)
- Jet Ducting, Venting & Accessories