Shop All Electric Hoists
Jet
3Ss-3C-20, 3 Ton, 3Ph, 20Ft Lift, 230/46, 3 ton, 20 ft
Mfr # 332000
Zoro # G1940132
product price: $4,915.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,915.00
Free 30-Day Returns
Key Features
- Lift Speed 8 x 24 fpm
- Load Capacity 3 ton
- Motor HP 2-1/7
- Phase 3
- Standards ANSI / ASME B30.16 and HST-1 standards
Product Information
- Brand Jet
- MFR # 332000
- Zoro # G1940132
- UPC # 662755906374
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 20 ft. |
Lift Speed | 8 x 24 fpm |
Load Capacity | 3 ton |
Motor HP | 2-1/7 |
Phase | 3 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 230/460V |
Fits Brand | JET |
Item | 3Ss-3C-20, 3 Ton, 3Ph, 20Ft Lift, 230/46 |
Description
3Ss-3C-20, 3 Ton, 3Ph, 20Ft Lift, 230/46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Warning Label (81704)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-45/64x51/64in (10-410)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-LCR-CK - Fits Lift Rite Model # Titan Series (GWK-LCR-CK**)
- DAYTON Festoon Intermediate Car, Flat Cable (33N224)
- JET 3Ss-1C-10, 3 Ton, 1Ph, 10In. Lift, 115/2, 3 ton, 10 ft (311000)
- JET 3Ss-1C-15, 3 Ton, 1Ph, 15In. Lift, 115/2, 3 ton, 15 ft (311500)
- JET 3Ss-3C-10, 3 Ton, 3Ph, 10Ft Lift, 230/46, 3 ton, 10 ft (331000)
- JET 1/2Ss-1C-15, 1/2 Ton, 1Ph, 15In. Lift, 1, 1/2 ton, 15 ft (121150)
- JET 1Ss-1C-15, 1 Ton, 1Ph, 15In. Lift, 115/2, 1 ton, 15 ft (111500)
- JET 2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2, 2 ton, 10 ft (211000)
- VESTIL Electric Chain Hoist, 1000 lb., 220V (VS-ECH-10-1PH)
- Jet Electric Hoists