Shop All Arbor Presses
Jet
333610 AP1-M, 1-Ton Arbor Press
Mfr # 333610-JET
Zoro # G511786452
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jet
- MFR # 333610-JET
- Zoro # G511786452
- Country of Origin China
- Category Arbor Presses
Description
JET 333610 AP1-M, 1-Ton Arbor PressEvery JET arbor press is made of a heavy ductile iron casting that offers incredible strength and rigidity to the overall framework. The base, ram housing, framework and 4 position bottom plate are precision machined for unquestioned accuracy.Features: ARBOR PRESSESFor all production and assembly applicationsPrecision cut steel rams and pinions for accurate operationTables and slotted table-plates are flat and parallel to provide accurate supportSpecificationsCapacity Tons1Max. Work Height In.5-1/8Overall Dimensions L x W xH In.9-1/2 x 7-1/2 x 12Capacity Over Table In.5Anvil Diameter In.3-1/2Size of Ram In.1 x 9-1/8Diameter of Work In.8Arbor Press Height In.12Base Size In.5 x 9-1/2Ram Bore In.1/2Travel of Ram In.5-4/5Approx. Pressure Tons1Weight .27Width 10.7500Weight 26.5000Height 27.0000Length 5.0000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 X 31/32 X 25/64 X 3/4 Indexable T-Slot Cutter (2077-0500)
- BOSCH Spade Bit, 3/4 In (DSB1009)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXE4)
- MILTON Blow Gun Rubber Tip 7/16-27, PK10 (152)
- DAYTON Press, Arbor, 2 Ton (4Z329)
- DAKE Arbor Press, 3 Tons (902003)
- AMPG Square Ram Arbor Stop, 1" (Z1198)
- DAKE Pedestal for 40F018 Arbor Press (901007)
- H & H INDUSTRIAL PRODUCTS 1/2 Ton Heavy Duty Arbor Press (8600-1031)
- H & H INDUSTRIAL PRODUCTS 1 Ton Heavy Duty Arbor Press (8600-1032)
- DAYTON Arbor Press, 8" Swing, 11" H (467L14)
- Jet Arbor Presses