Shop All Arbor Presses
Jet
333605 AP0-M, 1/2-Ton Arbor Press
Mfr # 333605-JET
Zoro # G511786414
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jet
- MFR # 333605-JET
- Zoro # G511786414
- Country of Origin China
- Category Arbor Presses
Description
JET 333605 AP0-M, 1/2-Ton Arbor PressEvery JET arbor press is made of a heavy ductile iron casting that offers incredible strength and rigidity to the overall framework. The base, ram housing, framework and 4 position bottom plate are precision machined for unquestioned accuracy.Features: ARBOR PRESSESFor all production and assembly applicationsPrecision cut steel rams and pinions for accurate operationTables and slotted table-plates are flat and parallel to provide accurate supportSpecificationsCapacity Tons1/2Overall Dimensions L x W xH In.9-5/16 x 6-5/8 x 10-3/8Capacity Over Table In.4-3/4Anvil Diameter In.3-1/2Diameter of Work In.6-5/8Arbor Press Height In.10-3/8Base Size In.4 x 9-1/2Ram Bore In.3/8Travel of Ram In.4-3/4Approx. Pressure Tons1/2Weight .19Width 6.3000Weight 19.0000Height 10.9000Length 9.8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Dewalt Flexvolt 20/60V Max 6.0 Ah Battery Pack (DCB606)
- VESSEL MEGADORA Hose Remover 3PC. Set (970HR3PB)
- TESA BROWN & SHARPE Digital Caliper, 0-6"/0-150mm, S/S (00530094)
- AMPCO SAFETY TOOLS Pneumatic Clay Digger, Clay Spade, Hex (C-40)
- JET 333610 AP1-M, 1-Ton Arbor Press (333610-JET)
- DAKE Arbor Press, 5 Tons (902006)
- PALMGREN Arbor press, 1 Ton (9661101)
- DAYTON Arbor Press, 8" Swing, 11" H (467L14)
- PALMGREN Arbor Press, 1/2 Ton (9661051)
- MASTERCOOL Mastercool 71550 Basic AC Hose Crimper Kit (ML71550)
- ENERPAC A310, 10 Ton, Arbor Hydraulic Press (A310)
- Jet Arbor Presses