Shop All Electric Hoists
Jet
2Ss-3C-10, 2 Ton, 3Ph, 10Ft Lift, 230/46, 2 ton, 10 ft
Mfr # 231000
Zoro # G1939870
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,744.99
Free 30-Day Returns
Key Features
- Lift Speed 12 fpm
- Load Capacity 2 ton
- Motor HP 2-1/7
- Phase 3
- Standards ANSI / ASME B30.16 and HST-1 standards
Product Information
- Brand Jet
- MFR # 231000
- Zoro # G1939870
- UPC # 662755906329
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 10 ft. |
Lift Speed | 12 fpm |
Load Capacity | 2 ton |
Motor HP | 2-1/7 |
Phase | 3 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 230/460V |
Fits Brand | JET |
Item | 2Ss-3C-10, 2 Ton, 3Ph, 10Ft Lift, 230/46 |
Description
2Ss-3C-10, 2 Ton, 3Ph, 10Ft Lift, 230/46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY EOD Lift Springs, Spring, Extension Main (101-090)
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 20Ft. Lift (2231A)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-5, 24x60x69 (MSEC605F-SLD)
- WERNER 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7120-2X9085)
- JET 2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2, 2 ton, 10 ft (211000)
- JET 2Ss-3C-20, 2 Ton, 3Ph, 20Ft Lift, 230/46, 2 ton, 20 ft (232000)
- JET 2Ss-1C-15, 2 Ton, 1Ph, 15In. Lift, 115/2, 2 ton, 15 ft (211500)
- JET 1Ss-1C-15, 1 Ton, 1Ph, 15In. Lift, 115/2, 1 ton, 15 ft (111500)
- JET 2Ss-3C-15, 2 Ton, 3Ph, 105 Lift, 230/460, 2 ton, 15 ft (231500)
- JET 5Ss-3C-10, 5 Ton, 3Ph, 10Ft Lift, 230/46, 5 ton, 10 ft (531000)
- STARKE Electric Chain Hoist & Trolley Combination, 1 Ton, 20' Lift, 208V 3-Phase (STK1026HTS-20-208V-3PH)
- Jet Lifting Equipment