Shop All Electric Hoists
Jet
1Ss-3C-10, 1 Ton, 3Ph, 10Ft Lift, 230/46, 1 ton, 10 ft
Mfr # 131000
Zoro # G1939642
product price: $2,866.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,866.00
Free 30-Day Returns
Key Features
- Lift Speed 24 fpm
- Load Capacity 1 ton
- Motor HP 2-1/7
- Phase 3
- Standards ANSI / ASME B30.16 and HST-1 standards
Product Information
- Brand Jet
- MFR # 131000
- Zoro # G1939642
- UPC # 662755906299
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 10 ft. |
Lift Speed | 24 fpm |
Load Capacity | 1 ton |
Motor HP | 2-1/7 |
Phase | 3 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 230/460V |
Fits Brand | JET |
Item | 1Ss-3C-10, 1 Ton, 3Ph, 10Ft Lift, 230/46 |
Description
1Ss-3C-10, 1 Ton, 3Ph, 10Ft Lift, 230/46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Husky Bull Rope Accessory Line, 1/4"X600 (AGBR14600)
- BULLDOG WINCH Hawse Fairlead , Aluminum with 10" mount for short drum (20086)
- DEMAG Trolley, 1200 lb. (CF 5)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33102)
- JET 1Ss-1C-10, 1 Ton, 1Ph, 10In. Lift, 115/2, 1 ton, 10 ft (111000)
- JET 1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2, 1 ton, 20 ft (112000)
- JET 1Ss-1C-15, 1 Ton, 1Ph, 15In. Lift, 115/2, 1 ton, 15 ft (111500)
- JET 2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2, 2 ton, 10 ft (211000)
- JET 2Ss-1C-20, 2 Ton, 1Ph, 20In. Lift, 115/2, 2 ton, 20 ft (212000)
- JET 2Ss-3C-20, 2 Ton, 3Ph, 20Ft Lift, 230/46, 2 ton, 20 ft (232000)
- HARRINGTON Electric Hoists (SEQM010SD-20)
- Jet Electric Hoists