Shop All Power Saw Accessories
Jet
1/8 Hp Coolant Pump For Jet Band Saw
Mfr # HBS916W-CP
Zoro # G0608581
original price:
$766.48
46% off
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 in x 7-1/2 in
- For Use With HBS-1018W, Mfr. No. HBS-916W
- Features 4 gal Capacity
Product Information
- Brand Jet
- MFR # HBS916W-CP
- Zoro # G0608581
- UPC # 731325066579
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Size | 14 in x 7-1/2 in |
Details
Item | Coolant Pump |
For Use With | HBS-1018W, Mfr. No. HBS-916W |
Features | 4 gal Capacity |
Description
Coolant Pump, Size 14 in x 7-1/2 in, Features 4 gal Capacity, For Use With HBS-1018W, Mfr. No. HBS-916W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Deep Impact Socket, 3/8" D, 6Pt 10mm (12M-610)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3124)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28305)
- BETA Impact Extension Bar, 3/8" Drive (007100823)
- JET Jbb-14, Blade Block Set For 14In. Bandsa (708719)
- JET 708489 Dado Insert for JPS-10TS with RK (708489-JET)
- JET Cylinder Valve For Jet Bandsaw (HVBS7MW-13N)
- JET 708717 Riser Block Kit for 14in Bandsaws with 7/8in Guide Post (708717-JET)
- JET V Belt (VB-3V270)
- JET Table Insert Wbs-14C (199037)
- BIG HORN Featherboard (10220)
- Jet Power Saw Accessories