Shop All Electric Hoists
Jet
1/2Ss-3C-10, 1/2 Ton, 3Ph, 10Ft Lift, 23, 1/2 ton, 10 ft
Mfr # 123100
Zoro # G1018705
product price: $2,495.00
/ea
Free Shipping & Returns
$2,495.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lift Speed 31 fpm
- Load Capacity 1/2 ton
- Motor HP 1-1/5
- Phase 3
- Standards ANSI / ASME B30.16 and HST-1 standards
Product Information
- Brand Jet
- MFR # 123100
- Zoro # G1018705
- UPC # 662755906268
- Country of Origin China
- Category Electric Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 10 ft |
Lift Speed | 31 fpm |
Load Capacity | 1/2 ton |
Motor HP | 1-1/5 |
Phase | 3 |
Standards | ANSI / ASME B30.16 and HST-1 standards |
Voltage | 230/460V |
Fits Brand | JET |
Item | 1/2Ss-3C-10, 1/2 Ton, 3Ph, 10Ft Lift, 23 |
Description
1/2Ss-3C-10, 1/2 Ton, 3Ph, 10Ft Lift, 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rigid Caster (GRFG4614L40000)
- TAPCO Bolt-On Guardrail Reflector, Steel, PK50 (3113-00009)
- TMI Flexible Bulk Roll, Smooth, 12in, Red Weld (999-00132)
- VESTIL Pneumatic Wheel 16x4 5/8" Bearing (WHL-PN-16X4-5/8)
- JET 1/2Ss-3C-15, 1/2 Ton, 3Ph, 105 Lift, 230, 1/2 ton, 15 ft (123150)
- JET 1/2Ss-1C-15, 1/2 Ton, 1Ph, 15In. Lift, 1, 1/2 ton, 15 ft (121150)
- JET 2Ss-1C-10, 2 Ton, 1Ph, 10In. Lift, 115/2, 2 ton, 10 ft (211000)
- JET 1Ss-1C-10, 1 Ton, 1Ph, 10In. Lift, 115/2, 1 ton, 10 ft (111000)
- JET 1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2, 1 ton, 20 ft (112000)
- JET 2Ss-3C-10, 2 Ton, 3Ph, 10Ft Lift, 230/46, 2 ton, 10 ft (231000)
- STARKE Monorail Wire Rope Hoist, 5 Ton, 24/4 FPM, 460V, 20' Lift (SMW0524-20)
- Jet Lifting Equipment