Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tread Black, 6"x24", PK10
Mfr # 3100-6X24-10
Zoro # G5038472
product price: $63.89
/pk 10, $6.39/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Color Black
- Material Silicon Carbide, Adhesive: Rubber
- Length 24"
- Thickness 0.028"
Product Information
- Brand Jessup Safety Track
- MFR # 3100-6X24-10
- Zoro # G5038472
- UPC # 717364316219
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 24" |
Details
Item | Anti Slip Grit Tread |
Color | Black |
Material | Silicon Carbide, Adhesive: Rubber |
Thickness | 0.028" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Tread Black,6 In.x24 In.,Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-CEMENT Build Your Own Berm Vinyl Cement, 8 Oz (BYOB-CEMENT)
- SPILLTECH Universal 50-gal Wheeled Spill Kit (SPKU-CAN-WD)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, S (70529_590-S)
- BRADY Tag, 49/64 in W, 3 in H, White (M6-12-109)
- JESSUP SAFETY TRACK Tape, Clear, 4"x60 ft., PK3 (3530-4)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- JESSUP SAFETY TRACK Tape, Black/Yellow Stripe, 3"x60 ft., PK4 (3360-3)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- GLOBAL INDUSTRIAL Floor Tape Applicator, Up To 4-1/2 Wide Tape (708175)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings