Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tape, Safety Orange, 4"x60 ft., PK3
Mfr # 3320-4
Zoro # G5038910
product price: $369.99
/pk 3, $123.33/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Oxide, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.032"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend No Legend
Product Information
- Brand Jessup Safety Track
- MFR # 3320-4
- Zoro # G5038910
- UPC # 717364332042
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60 ft. |
Details
Item | Commercial Grade Anti Slip Grit Roll |
Color | Safety Orange |
Material | Aluminum Oxide, Adhesive: Acrylic |
Thickness | 0.032" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Tape,Safety Orange,4 In.x60 ft.,Package Quantity 3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, XL, Black, Resists Bioburden, PR (SZLF100XL-GR)
- HY-KO No Hunting Without Permission Sign 8.5" x 12.5", 10PK (A03024)
- NMC Emergency Shut Off Sign, M124P (M124P)
- MSA SAFETY Carabiner (10040010)
- JESSUP SAFETY TRACK Tape, Black/Yellow Stripe, 3"x60 ft., PK4 (3360-3)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- JESSUP SAFETY TRACK Tape, Green, 6"x60 ft., PK2 (3355-6)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- JESSUP SAFETY TRACK Tape, Clear, 4"x60 ft., PK3 (3530-4)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- TOP TAPE & LABEL. Black Anti-Slip Traction Walk Tape Roll, 6W x 60'L (SG7006CB)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings