Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Safety Track
Tape, Black/Yellow Stripe, 3"x60 ft., PK4
Mfr # 3360-3
Zoro # G5039778
original price:
$369.83
4% off
new price: $351.99
/pk 4, $88.00/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Oxide, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.032"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend No Legend
Product Information
- Brand Jessup Safety Track
- MFR # 3360-3
- Zoro # G5039778
- UPC # 717364336033
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 60 ft. |
Details
Item | Commercial Grade Anti Slip Grit Roll |
Color | Black/Yellow |
Material | Aluminum Oxide, Adhesive: Acrylic |
Thickness | 0.032" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Pattern | Striped |
Description
Tape,Black/Yellow Stripe,3 In.x60 ft.,Package Quantity 4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc FR PVC Suit (2110FR-S)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, XS, 1 PR (74-301)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-24-X)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1" dia, Rocker Lug (GHI1ARMTR50N)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- JESSUP SAFETY TRACK Tape, Green, 6"x60 ft., PK2 (3355-6)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- JESSUP SAFETY TRACK Tread, Green, 6"x24", PK50 (3355-6X24)
- JESSUP SAFETY TRACK Tape, Black, 36"x30 ft. (3810-36X30)
- CONDOR Anti-Slip Tape, Black, 8 in x 60 ft. (GRAN5062)
- Jessup Safety Track Anti-slip tapes, Treads & Stair Nosings