Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Flex Track
Tape, White, 18"x60 ft.
Mfr # 4100-18
Zoro # G5042173
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Embossed Vinyl, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.027"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
- Legend No Legend
Product Information
- Brand Jessup Flex Track
- MFR # 4100-18
- Zoro # G5042173
- UPC # 717364400185
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 18" |
Length | 60 ft. |
Details
Item | Fine Grade Anti Slip Roll |
Color | White |
Material | Embossed Vinyl, Adhesive: Acrylic |
Thickness | 0.027" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65 |
Legend | No Legend |
Description
Tape,White,18 In.x60 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (101110)
- MILLER ELECTRIC Welding Bib Apron, Classic Cloth, 100% Cotton, Fabric Weight 9 oz, 1 Pocket, 35 in Length, Black (247149)
- ARIAT FR Full Zip Hoodie, Men's, 3XL (10023974)
- WIREARMOUR Gp Color Coding Tape, 3/4 x 66, Brown (46-1700C-BRN)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (4RYREFCTR)
- TOP TAPE AND LABEL INCOM® Safety Tape Reflective Striped Red/White, 2"W x 30'L, 1 Roll (RST107)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8WU61)
- CONDOR Hazard Marking Tape, Roll, 2In W, 108 ft. L (6FXV6)
- HY-KO 36In Aluminum Blue Driveway Marker, 24PK (A10137)
- HESKINS LLC Heskins Standard Safety Grip‚Ñ¢ Anti Slip Tape, Black, 6" x 60', 60 Grit (3401015000060NUA)
- 3M Tread Slip-Resistant 4Inx15Ft (7636NA)
- Jessup Flex Track Anti-slip tapes, Treads & Stair Nosings