Shop All LED Under Cabinet Lighting
Jesco
SLEEK LED Adjustable 48" 4000KW/ On-Off 120V AC. Under Cabinet Fixture
Mfr # SGA-LED-48/40-W-SW
Zoro # G2482406
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jesco
- MFR # SGA-LED-48/40-W-SW
- Zoro # G2482406
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
The SG-LED Sleek Ultra is the next generation of our award winning, linkable Sleek PlusTM series.
Using the same miniature profile and minimal footprint of our market leading mini fluorescent
Sleek fixture, we engineered these fixtures to incorporate the latest in LED technology. The
SG-LED uses the same direct- and cable-connectors making the plug and play installation
quick and easy as well as making retrofitting/upgrading from fluorescent simple. Using the
provided direct connector allows for end-to-end placement, reducing shadowing and
allowing the light to be continuous.
The fixed or adjustable white opal cover encloses the ultra bright LEDs, provides for an even
glow exiting the fixture and eliminates unwanted "point of light" visibility. JESCO continues to
be a pioneer in the use of LEDs which are environmentally friendly with no Mercury and no UV
or IR emission. Our LEDs have an average rated life of 50,000 hours or 17 years if lit 8 hours/day.
This is a line voltage fixture that can be connected for runs of up to 80 linear feet. Both fixture
styles provided with (1) Direct Connector (SG-DC) and (2) Vertical Mounting Clips (SG-MC-V)
while the SG-LED also includes (2) 45° Angled Mounting Clips (SG-MC-45).
Using the same miniature profile and minimal footprint of our market leading mini fluorescent
Sleek fixture, we engineered these fixtures to incorporate the latest in LED technology. The
SG-LED uses the same direct- and cable-connectors making the plug and play installation
quick and easy as well as making retrofitting/upgrading from fluorescent simple. Using the
provided direct connector allows for end-to-end placement, reducing shadowing and
allowing the light to be continuous.
The fixed or adjustable white opal cover encloses the ultra bright LEDs, provides for an even
glow exiting the fixture and eliminates unwanted "point of light" visibility. JESCO continues to
be a pioneer in the use of LEDs which are environmentally friendly with no Mercury and no UV
or IR emission. Our LEDs have an average rated life of 50,000 hours or 17 years if lit 8 hours/day.
This is a line voltage fixture that can be connected for runs of up to 80 linear feet. Both fixture
styles provided with (1) Direct Connector (SG-DC) and (2) Vertical Mounting Clips (SG-MC-V)
while the SG-LED also includes (2) 45° Angled Mounting Clips (SG-MC-45).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIFT ESSENTIALS Cardinal Nest Whirligig (GEBLUEG149)
- NEBO Rechargeable Waterproof LED Penlight (NEB-POC-0005)
- SYLVANIA T8 Fluorescent 30Pk (FO32/841/ECO)
- SHAT-R-SHIELD SHAT-R-SHIELD 250W, R40 Incandescent Light Bulb (250BR40/1)
- JESCO TapetoTape Direct Connector for CVXCOB Series, 10PK (CVX-COB-TT-10PACK)
- JESCO S601 series 12 inch LED Slim Stix Linkable 6000K (S601-12/60)
- JESCO 12-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC12L)
- JESCO SLEEK LED Adjustable 36" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/30-W-SW)
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- JESCO SLEEK LED 12" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/30-W)
- MAXIM LIGHTING CounterMax 120V Slim 30 LED UC White Tunable (88954BZ)
- Jesco LED Under Cabinet Lighting