Shop All LED Under Cabinet Lighting
Jesco
SLEEK LED 36" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture
Mfr # SG-LED-36/40-W-SW
Zoro # G2482290
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jesco
- MFR # SG-LED-36/40-W-SW
- Zoro # G2482290
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
The SG-LED Sleek Ultra is the next generation of our award winning, linkable Sleek PlusTM series. Using the same miniature profile and minimal footprint of our market leading mini fluorescent Sleek fixture, we engineered these fixtures to incorporate the latest in LED technology. The SG-LED uses the same direct- and cable-connectors making the plug and play installation quick and easy as well as making retrofitting/upgrading from fluorescent simple. Using the provided direct connector allows for end-to-end placement, reducing shadowing and allowing the light to be continuous. The fixed or adjustable white opal cover encloses the ultra bright LEDs, provides for an even glow exiting the fixture and eliminates unwanted "point of light" visibility. JESCO continues to be a pioneer in the use of LEDs which are environmentally friendly with no Mercury and no UV or IR emission. Our LEDs have an average rated life of 50,000 hours or 17 years if lit 8 hours/day. This is a line voltage fixture that can be connected for runs of up to 80 linear feet. Both fixture styles provided with (1) Direct Connector (SG-DC) and (2) Vertical Mounting Clips (SG-MC-V) while the SG-LED also includes (2) 45° Angled Mounting Clips (SG-MC-45).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Ultra HD Series 3AAA Twist Flashlight/Area Light (41-4347)
- SIGNIFY Metal Halide Lamp, MR16 Bulb Shape, 20W (CDM-MR16/20W/830/25D ELITE)
- FEIT ELECTRIC LED Bulb, Globe, G25 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable, Clear (BPG2560/927CA/FIL)
- SIMPLE DESIGNS Brushed Nickel Floor Lamp with Reading Light (LF2000-BSN)
- JESCO S601 series Input Pwr Connector Cable, connects S601 series to ST-PF-O (S601-CC15-BK)
- JESCO SLEEK LED 48" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/30-W)
- JESCO S601 series 12 inch LED Slim Stix Linkable 3000K (S601-12/30)
- JESCO Commercial Grade Metal Hardwire Box for SG-LED/SGA-LED (SG-BM)
- JESCO SLEEK LED 48" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/30-W-SW)
- JESCO ADJUSTABLE MOUNTING CLIP for SG-LED/SGA-LED (SG-MC-A)
- GORGEOUSGLOW SG4-12SW-41-W 12W T4 Fluorescent Undercabinet Fixture. With Rocker Switch; 4100K (GO953402)
- Jesco LED Under Cabinet Lighting