Shop All LED Under Cabinet Lighting
Jesco
S601 series 3"L Input Power Connector Cable for S601 Series
Mfr # S601-CC3-BK
Zoro # G2482047
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.00
Product Information
- Brand Jesco
- MFR # S601-CC3-BK
- Zoro # G2482047
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 3.00 |
Description
The S601 features an ultra slim low profile design giving professionals and non-professionals alike a lighting solution to a variety of applications. High output and easily concealable, the S601 provides unprecedented creative freedom. Units are inter-connectable end-to-end and may be linked using connecting cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/CW)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- BODINE 2155 W, 700 lm Linear Fluorescent Emergency Ballast (LP550M)
- ILC Replacement for Light Bulb / Lamp Fl10d replacement light bulb lamp (FL10D LIGHT BULB / LAMP)
- JESCO SLEEK LED Adjustable 36" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/40-W-SW)
- JESCO SLEEK LED Adjustable 48" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/40-W-SW)
- JESCO S601 series 12"L Input Power Connector Cable for S601 Series (S601-CC12-wh)
- JESCO 48-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC48L)
- JESCO ADJUSTABLE MOUNTING CLIP for SG-LED/SGA-LED (SG-MC-A)
- JESCO 8 ft Power Cord for SG-LED/SGA-LED (SG-PC96-W)
- AFX Cirrus LED Ceiling Mount, Watts: 34 (C2F143400L30MV)
- Jesco LED Under Cabinet Lighting