Shop All LED Under Cabinet Lighting
Jesco
S601 series 24 Inch LED S601 Slim Stix Linkable 3000K
Mfr # S601-24/30
Zoro # G2482537
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000
- Width 0.38
- Material Aluminium
- Lumens 490
- Height 0.375
Product Information
- Brand Jesco
- MFR # S601-24/30
- Zoro # G2482537
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 0.38 |
Height | 0.375 |
Length | 23.00 |
Details
Color Temperature | 3000 |
Material | Aluminium |
Lumens | 490 |
CRI | 80 |
Max. Fixture Wattage | 6 |
Lighting Technology | LED |
Finish | Silver |
Lumens Per Watt | 82 |
Dimmable | Yes |
Voltage | 24V DC |
IP Rating | ETL, c-UL-us |
Lamp Type | LED |
Description
The S601 features an ultra slim low profile design giving professionals and non-professionals alike a lighting solution to a variety of applications. High output and easily concealable, the S601 provides unprecedented creative freedom. Units are inter-connectable end-to-end and may be linked using connecting cables
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Incan S6 Bulb E12 6W Cd2 (04025)
- PRINCETON TEC 1" Headlamp Strap - Olive Drab (HL-501-OD)
- ILC Replacement for Damar 22824b replacement light bulb lamp (22824B DAMAR)
- ILC Replacement for Satco H38av-100dx replacement light bulb lamp (H38AV-100DX SATCO)
- JESCO S601 series Input Pwr Connector Cable, connects S601 series to ST-PF-O (S601-CC15-BK)
- JESCO SLEEK LED 48" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/60-W)
- JESCO S601 series Single Mounting Channel, 6FT (S601-CH6)
- JESCO SLEEK LED 36" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/60-W)
- JESCO SLEEK LED Adjustable 24" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-24/40-W-SW)
- JESCO S601 series 12"L Input Power Connector Cable for S601 Series (S601-CC12-wh)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC32-5K-HL-USB)
- Jesco LED Under Cabinet Lighting