Shop All LED Under Cabinet Lighting
Jesco
S601 series 12 inch LED Slim Stix Linkable 4000K
Mfr # S601-12/40
Zoro # G2482449
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Finish Silver
- Dimmable Yes
- Height 0.375
- Lumens Per Watt 85
Product Information
- Brand Jesco
- MFR # S601-12/40
- Zoro # G2482449
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 0.375 |
Width | 0.38 |
Length | 11.88 |
Details
Lighting Technology | LED |
Finish | Silver |
Dimmable | Yes |
Lumens Per Watt | 85 |
Color Temperature | 4000 |
Voltage | 24V DC |
Lumens | 246 |
CRI | 80 |
Lamp Type | LED |
Material | Aluminium |
Max. Fixture Wattage | 2.9 |
IP Rating | ETL, c-UL-us |
Description
•Integrated constant current circuitry ensures all LEDs operate at
the same voltage for maximum light levels and consistent color
temperatures.
- •Extruded aluminum housing and lens assures even light output
while protecting LEDs. - •Unique mounting clips allow for 30° rotation
- •Max Run : 20 ft. 24V DC Power supply required. Please see specsheet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W/9W/12W A19 LED Light Bulb - Medium Base - Frost Finish (S8571)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C9 GRN 25PK (BU25C9X3-TGRA)
- RAILHEAD GEAR Safety Light, Blue, LED, 2 D Batteries (M8-LED)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (14T8/COR/48-850/IF21/G/DIM 10/1)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 6000K (S601-24/60)
- JESCO 24-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC24L)
- JESCO SLEEK LED Adjustable 12" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/60-W-SW)
- JESCO 6-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC6L)
- JESCO S601 series 12 inch LED Slim Stix Linkable 3000K (S601-12/30)
- JESCO SLEEK LED 48" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/60-W)
- JESCO SLEEK LED Adjustable 48" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/30-W-SW)
- Jesco LED Under Cabinet Lighting