Shop All LED Under Cabinet Lighting
Jesco
S601 series 12 inch LED Slim Stix Linkable 3000K
Mfr # S601-12/30
Zoro # G2481968
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lamp Type LED
- Color Temperature 3000
- IP Rating ETL, c-UL-us
- Width 0.38
Product Information
- Brand Jesco
- MFR # S601-12/30
- Zoro # G2481968
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 0.38 |
Length | 11.88 |
Height | 0.375 |
Details
Lighting Technology | LED |
Lamp Type | LED |
Color Temperature | 3000 |
IP Rating | ETL, c-UL-us |
Finish | Silver |
Max. Fixture Wattage | 2.9 |
Lumens | 230 |
Material | Aluminium |
Lumens Per Watt | 79 |
Dimmable | Yes |
CRI | 80 |
Voltage | 24V DC |
Description
•Integrated constant current circuitry ensures all LEDs operate at
the same voltage for maximum light levels and consistent color
temperatures.
- •Extruded aluminum housing and lens assures even light output
while protecting LEDs. - •Unique mounting clips allow for 30° rotation
- •Max Run : 20 ft. 24V DC Power supply required. Please see specsheet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V (R541 BL)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 3500K , CLEAR GLASS, TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-40K-C)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- ILC Replacement for GE General Electric G.E F5bx/841/eco replacement light bulb lamp, 2PK (F5BX/841/ECO GE GENERAL ELECTRIC G.E)
- JESCO 6 ft Power Cord for SG-LED/SGA-LED (SG-PC72-W)
- JESCO 24-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC24L)
- JESCO SLEEK LED 12" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/60-W-SW)
- JESCO SLEEK LED 36" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/40-W)
- JESCO SLEEK LED 48" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/60-W)
- JESCO SLEEK LED 24" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/60-W)
- JESCO ADJUSTABLE MOUNTING CLIP for SG-LED/SGA-LED (SG-MC-A)
- Jesco LED Under Cabinet Lighting