Shop All Flushmount Lights
Jesco
Flush Mount LED 7 Round Slim Trim 15W 5CCT 90CRI WH
Mfr # CM408RA-07R-120V-SW5-WH
Zoro # G208092903
product price: $49.90
/ea
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush Mount
- Color temp 2700K/3000K/3500K/4000K/5000K
- Length 7.88"
- Width 7.88"
- Voltage 120V AC
Product Information
- Brand Jesco
- MFR # CM408RA-07R-120V-SW5-WH
- Zoro # G208092903
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 7.88" |
Width | 7.88" |
Height | 0.63" |
Details
Mounting | Flush Mount |
Color temp | 2700K/3000K/3500K/4000K/5000K |
Voltage | 120V AC |
Lumens | 900 |
Dimmable | YES |
Finish | White |
Item | Flush Mount |
Lighting Technology | LED |
Fixture Wattage | 15 |
Lighting Certification | cETLus T24 |
Weight | 1.25 lbs. |
Features | Slim polycarbonate trim.Opal Acrylic Lens.Triac dimming.ADA compliant as for wall-mounted applications.Switchable: 2700K/3000K/3500K/4000K/5000K temperature |
Application | General |
Housing Material | Powder-coated Aluminum |
IP Rating | DRY / Wet |
Housing Color | White |
Color Rendering Index | 90 |
Description
The LED Surface Mount with Slim Polycarbonate Trim series is designed for residential and commercial applications With ultraLow profile design measures a depth of only 58 ADA Compliant for Wall Mounting can easily install within a standard junction box or housing The White translucent acrylic provides comfortable nonglare lighting with no hot spots and is instant on Triac Dimming with 5Level fieldselectable Color Temperature and an emergency battery backup lasting 90 minutes is available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54686 replacement light bulb lamp (54686 OSRAM SYLVANIA)
- SATCO 300w T3 Q/Cl Halogen Double Ended Flat Blade Lamp 145mm 1/Crd 0472400 (S3429)
- LITHONIA LIGHTING Replacement Door and Lens Assembly (DL2GT8 A12)
- LUMAPRO LUMAPRO 57 to 59 Watts, 1 or 2 Lamps, Electronic Ballast (4KGL4)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- JESCO Flush Mount LED 12 Square Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12S-120V-SW3-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 2700K (RE-GEO-FM-90036-2790-WH)
- JESCO 1-light 6" LED Domed disk Light 2700K (RE-GEO-FM-99106-2790-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20076LEDD-BRZ/ACR)
- Jesco Flushmount Lights